Fast Dry Marker in Yellow
Fast Dry Marker in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick-drying marks allow for immediate handling without smearing
- Easy-to-hold, recyclable paperboard holder protects Paint Stik for maximum use
- Marks dry within 5 minutes on wet, oily, dry, and rough surfaces
- Made in U.S.A.
- Marking range: -50°F to 150°F (-46°C to 66°C)
- Offered in 2 sizes: standard 11/16" (17 mm) and fine size 3/8" (9.5 mm)
Specifications
- Application:
- Pipe, Glass, Steel, Iron, Wood, Rubber
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Depth:
- 4-1/2 in
- Diameter:
- 3/8 in
- GSA Approved:
- No
- Height:
- 1/2 in
- Length:
- 4-1/2 in
- Material:
- Paint
- Origin:
- Domestic
- Product Type:
- Marker
- Temperature Range:
- -50 to 150° F (-46 to 66° C)
- Tool Type:
- Paint Marker
- Weight:
- 0.04 lb
- Width:
- 1/2 in