7 in. Black Lead Pencil for Cardboard, Concrete, Paper and Wood

You last purchased this on
 
Markal®

7 in. Black Lead Pencil for Cardboard, Concrete, Paper and Wood

This product requires certification to purchase.
Brand image
You last purchased this on
 
Markal®

7 in. Black Lead Pencil for Cardboard, Concrete, Paper and Wood

  • Fast #
  • Part #L96927
  • Item #328310
  • Manufacturer Part #96927
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flat marker design prevents rolling on work tables
  • Available in soft, medium, and hard lead to fit the surface needs
  • Economical pencil for clean, accurate marks on wood, concrete and other surfaces
  • Length: 7" (17.8 cm)
  • Requires Certification

Specifications

Application:
Cardboard, Concrete, Paper, Wood
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5/8 in
GSA Approved:
No
Height:
3/8 in
Length:
7 in
Material:
Lead, Wood
Origin:
Domestic
Product Type:
Pencil
Tool Type:
Pencil
Weight:
0.02 lb
Width:
7 in