1 qt Flat Top Sealant
Leak-Tite® 1 qt Flat Top Sealant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Leak-Tite®
- Color Finish Name:
- Blue
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- SCAQMD Compliant:
- No
- Size:
- 1 qt
- UL Listed:
- No