0 items

Markal Lumber Crayon

L8035

Color Finish

Starting at $1.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Harder formula allows for marking in cold climates
  • Known in the industry as keel or layout chalk
  • Made in the USA
  • Temperature range: -20° F to 150° F (-29° C to 66° C)

SPECIFICATIONS

Application
Concrete, Metal, Plastic, Rubber, Stone, Wood
Color Finish
Black
Length
4-3/4 in
Material
Wax
Temperature Range
-20 to 150° F (-29 to 66° C)

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday