Quik Stik® Mini Paint Marker in White

Part #L61126  |  Item #4446493  |  Manufacturer Part #61126

$ 3.36 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast-drying paint for immediate handling reduces work downtime
  • Marks on wet, smooth, rough, or hot surfaces
  • Weather and UV resistant
  • Solid paint marker advances and retracts by turning knob
  • Xylene-free formula
  • Temperature range: 0° F to 392° F (-18° C to 200° C)
  • Package Quantity: 12

Specifications

Application: [Pipe, Glass, Steel, Iron, Ceramic, Wood, Concrete, Stone, Rubber, Plastic]

Collection: Quik Stik®

Color Finish: White

Length: 5-3/8 in

Material: Paint

Product Type: Marker

Temperature Range: 0 to 392° F (-18 to 200° C)