Marley Engineered Products

17000 BTU Electric Unit Heater

Part #MMUH0581  |  Manufacturer Part #MUH0581

BTU:

17000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 24

BTU: 17000

Configuration: Horizontal, Vertical

Height: 16 in

Max CFM: 350

Power Source: Electric

Volts: 208V

Watts: 5

Width: 14 in