208/240V 13650 BTU Kickspace Heater

You last purchased this on
 
Marley Engineered Products

Q-Mark® AWH Series 208/240V 13650 BTU Kickspace Heater

This product requires certification to purchase.
You last purchased this on
 
Marley Engineered Products

Q-Mark® AWH Series 208/240V 13650 BTU Kickspace Heater

  • Fast #
  • Part #MAWH4404
  • Item #4914751
  • Manufacturer Part #AWH4404
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
16.7
BTU:
13650
Collection:
Q-Mark® AWH Series
Depth:
3-7/8 in
Energy Star Compliant:
No
Height:
18-1/4 in
Length:
15-3/4 in
MBH:
13.65
Material:
Aluminum, Steel
Phase:
Single Phase
Power Source:
Electric
Volts:
208/240V
Watts:
4000 W
Width:
15-25/32 in