4000W Single Phase KW Heat Strip

You last purchased this on
 
Marley Engineered Products

Q-Mark® AWH Series 4000W Single Phase KW Heat Strip

This product requires certification to purchase.
You last purchased this on
 
Marley Engineered Products

Q-Mark® AWH Series 4000W Single Phase KW Heat Strip

  • Fast #
  • Part #MAWH4408
  • Item #4914752
  • Manufacturer Part #AWH4408
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
19.2
BTU:
13650
Collection:
Q-Mark® AWH Series
Depth:
3-3/4 in
Energy Star Compliant:
No
Height:
18-1/4 in
MBH:
13.65
Phase:
Single Phase
Power Source:
Electric
Volts:
208V
Watts:
4000 W
Width:
14-31/100 in