27 in. HDPE Manhole Adjustable Ring
27 in. HDPE Manhole Adjustable Ring
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 27 in
- Height:
- 2 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Manhole Adjustable Ring