10 Min Adjustable Delay on Break Timer
10 Min Adjustable Delay on Break Timer
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12826-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact timer mounts in any position
- Designed to prevent short cycling of air conditioning and heat pump compressors
Documents
Specifications
- Time Delay:
- Yes
- Time Delay Range:
- 10 min
- UL Listed:
- No
- Volts:
- 240V
- Width:
- 2-1/5 in