10 Min Adjustable Delay on Break Timer
10 Min Adjustable Delay on Break Timer
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Product Details
- One unit covers all operating voltages and time delays
- The compact timer mounts in any position and features easy 2 wire installation
- Designed to delay energization and prevent short cycling
Documents
Specifications
- Time Delay:
- Yes
- Time Delay Range:
- 10 min
- UL Listed:
- No
- Volts:
- 240V
- Width:
- 2-1/5 in