MARS

115V 1550 RPM Shaft Motor

Part #MAR05412  |  Manufacturer Part #05412

RPM:

1550
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast iron construction
  • Proven unit bearing design
  • Packed with vibration dampener, speed nut and screws
  • Shaded pole, single phase
  • Impedance protected

Documents

Specifications

AMP: 0.62

Cord Length: 2 ft

Diameter: 3-3/10 in

Frame Size: 51

Motor Enclosure: Totally Enclosed Fan-Cooled (TEFC)

Origin: Global

Phase: Single Phase

Power Source: Electric

RPM: 1550

UL Listed: Yes

Volts: 115V

Watts: 9