MARS
1/2 - 1 in. Ground Clamp
Part #MAR85374 | Item #345289 | Manufacturer Part #85374
$
3.11
EACH
Fits Pipe Size:
1/2 in - 1 inProduct Details
- Ground clamp
Documents
Specifications
CSA Certified: Yes
Fits Pipe Size: 1/2 in - 1 in
Material: Brass
Type: MAR85374
UL Listed: Yes