1/2 hp 1075 RPM 115V Blower Motor

Part #MARS10587  |  Item #3930099  |  Manufacturer Part #10587

Horsepower:

1/2 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MARS® direct drive
  • Reversible rotation
  • Sleeve bearings
  • Features 29" leads
  • Includes 2-1/4" resilient rings
  • Capacitor requirement noted on motor label
  • Class B inslulation
  • Thermal overload protection

Documents

Specifications

AMP: 7.5

Blower Type: 3 Speed

Cord Length: 2.5 ft

Diameter: 5-1/2 in

Fan Speeds: 3

Frame Size: 48

Horsepower: 1/2 hp

MFD Rating: 10/370 mfd

Motor Enclosure: Open Air Over (OAO)

Origin: Global

Phase: Single Phase

Product Type: Blower Motor

RPM: 1075

Type: MARS10587

UL Listed: Yes

Volts: 115V

Width: 6-9/10 in