1/2 hp 1075 RPM 208/230V Single Phase Blower Motor
1/2 hp 1075 RPM 208/230V Single Phase Blower Motor
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Reversible rotation
- Sleeve bearings
- MARS® direct drive
- Thermal overload protection
- Capacitor requirement noted on motor label
- Class B inslulation
- Includes 2-1/4" resilient rings
- Features 29" leads
Documents
Specifications
- AMP:
- 3.2
- Cord Length:
- 2.5 ft
- Diameter:
- 5-1/2 in
- Fan Speeds:
- 3
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- MFD Rating -:
- 7.5/370 mfd
- Motor Enclosure:
- Open Air Over (OAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 208/230V