MARS

120V 75A 3-Pole Definite Purpose Contactor

Part #MAR61481  |  Manufacturer Part #61481

Volts

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for the most demanding applications
  • Large arch window box lugs
  • Compact enclosed body design
  • Push to test button on all models except 75A and 90 A
  • Silver cadmium oxide contacts
  • Interchangeable mounting

Documents

Specifications

AMP: 75

CSA Certified: Yes

Product Type: 3 Pole Contactor

UL Listed: Yes

Volts: 120V

Width: 4-2/5 in