MARS
1/3 hp 1075 RPM 115V Blower Motor
Part #MAR10585 | Item #3929093 | Manufacturer Part #10585
Horsepower:
1/3 hpProduct Details
- MARS® direct drive
- Reversible rotation
- All angle sleeve bearings
- Rheem® mounting holes
- Features 30" leads
- Includes 2-1/4" resilient rings
- Thermal overload protection
- Shaft: 1/2" x 4-1/2"
Documents
Specifications
AMP: 6.1
Blower Type: 3 Speed
Cord Length: 2.16 ft
Diameter: 5-1/2 in
Fan Speeds: 3
Frame Size: 48
Horsepower: 1/3 hp
MFD Rating: 5/370 mfd
Motor Enclosure: Open Air Over (OAO)
Origin: Global
Phase: Single Phase
Product Type: Blower Motor
RPM: 1075
Type: MAR10585
UL Listed: Yes
Volts: 115V
Width: 6-9/10 in