1/3 hp 825 RPM 208/230V Single Phase Condenser Motor

Part #MAR20459  |  Item #4492805  |  Manufacturer Part #20459

Horsepower:

1/3 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rheem mounting holes with screws installed
  • Reversible rotation
  • All angle, ball bearing
  • Through bolt or band mounting
  • Water slinger on shaft
  • Extra set of nuts on mounting studs
  • Class B insulation
  • Thermal overload protected
  • Quick and simple 2 wire installation

Documents

Specifications

AMP: 1.9

Cord Length: 3 ft

Frame Size: 48

Horsepower: 1/3 hp

MFD Rating: 10/370 mfd

Motor Enclosure: Totally Enclosed Air Over (TEAO)

Phase: Single Phase

Product Type: Condenser Motor

RPM: 825

RPM Range: 0-899

Temperature Range: Up to 158 Deg F

UL Listed: Yes

Volts: 208/230V