MARS

15 Amp 120 V 1P Toggle Switch in Ivory

Part #MAR84800  |  Manufacturer Part #84800

AMP:

15
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Leviton® toggle switch
  • Ivory

Documents

Specifications

AMP: 15

Color Finish: Ivory

Color Finish Category: Neutrals

Type: MAR84800

Volts: 120V