1550RPM 9W 115 Volts Motor CI

You last purchased this on
 
MARS

1550RPM 9W 115 Volts Motor CI

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

1550RPM 9W 115 Volts Motor CI

  • Fast #
  • Part #MAR05411
  • Item #2444041
  • Manufacturer Part #05411
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Proven unit bearing design
  • Packed with vibration dampener, speed nut and screws
  • Cast iron construction
  • Impedance protected
  • Shaded pole, single phase
  • Requires Certification

Documents


Specifications

AMP:
0.62
Cord Length:
2 ft
Diameter:
3-3/10 in
Frame Size:
51
Horsepower:
1/8 hp
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Single Phase
RPM:
1550
RPM Range:
1400 and Above
UL Listed:
Yes
Volts:
115V
Watts:
9 W