1/6 - 1/3 hp 1075 RPM 208/230V Single Phase Condenser Motor

Part #MAR10458  |  Item #4122815  |  Manufacturer Part #10458

Horsepower:

1/6 - 1/3 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MARS® condenser fan
  • Reversible rotation
  • All angle ball bearing
  • Through bolt or band mounting
  • Features 48" leads
  • Capacitor requirement noted on motor label

Documents

Specifications

AMP: [1.7, 2.8]

Blower Type: Direct Drive

Cord Length: 3 ft

Diameter: 5-1/2 in

Frame Size: 48

Horsepower: 1/6 - 1/3 hp

MFD Rating: 7.5/370 mfd

Motor Enclosure: Totally Enclosed Air Over (TEAO)

Origin: Global

Phase: Single Phase

Product Type: Condenser Motor

RPM: 1075

RPM Range: 900-1150

UL Listed: Yes

Volts: 208/230V

Width: 7 in