1/6 hp 1075 RPM 208/230V Single Phase Condenser Motor
1/6 hp 1075 RPM 208/230V Single Phase Condenser Motor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Reversible rotation
- Up/down design sleeve bearing
- MARS® condenser fan
- TEAO enclosure
- Thermal overload protection
- Capacitor requirement noted on motor label
- Features 26" leads
- Through bolt or band mounting
- Shaft: 1/2" x 6-1/2"
Documents
Specifications
- AMP:
- 1
- Blower Type:
- Direct Drive
- Cord Length:
- 2.16 ft
- Diameter:
- 5-1/2 in
- Frame Size:
- 48
- Horsepower:
- 1/6 hp
- MFD Rating -:
- 5/370 mfd
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 7-2/5 in