277V Hard Start Capacitor

Part #MAR32702  |  Item #171885  |  Manufacturer Part #32702

Volts

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Power: 277V
  • Combination PTC solid state device and start capacitor in a compact unit
  • Designed for use on permanent split capacitor single phase air conditioning, and heat pump systems
  • Provides quick 2 wire installation
  • Can be easily clip or screw mounted
  • Individually packaged
  • Restart type: instant

Documents

Specifications

Capacitor Type: Hard Start

Horsepower: 10 hp

Origin: Global

Type: MAR32702

Volts: 277V

Width: 3-7/10 in