60A Fuse Reducer

You last purchased this on
 
MARS

Class H/K 60A Fuse Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

Class H/K 60A Fuse Reducer

  • Fast #
  • Part #MAR82975
  • Item #262157
  • Manufacturer Part #82975
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Allows the use of lower rated fuses in existing equipment having clips with higher ampere ratings
  • Improves circuit protection
  • Power: 250V; 30A
  • Three types of wire connectors
  • Feature a unique adder block
  • Multiple pole blocks formed save time & space
  • Allows 30 A fuse to fit 60 A clips
  • For 250V and 600V class H, K and R fuses
  • Requires Certification

Documents


Specifications

AMP:
30, 60
Application:
Residential
Collection:
Class H/K
Length:
23/25 in
Product Type:
Fuse Reducer
UL Listed:
Yes
Volts:
600V