30A Fusible Pullout Disconnect with Surge Protection

You last purchased this on
 
MARS

30A Fusible Pullout Disconnect with Surge Protection

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

30A Fusible Pullout Disconnect with Surge Protection

  • Fast #
  • Part #MAR83916
  • Item #7679722
  • Manufacturer Part #83916
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides a unitized design for quick and clean installation
  • Side open disconnect
  • Non-fused disconnect with internal protector
  • NEMA 3R enclosure, all weather resistant
  • External LED indicator
  • Requires Certification

Specifications

AMP:
30
Application:
HVAC
Coating:
Powder Coated
Color:
Grey
Depth:
2-1/4 in
Height:
8-33/50 in
Length:
3-4/5 in
Material:
Metal, Steel
NEMA:
NEMA 3R
Number of Pieces:
1 Piece
Phase:
Single Phase
Type:
MAR839
UL Listed:
UL 1449
Volts:
120/240V
Weight:
3.65 lb
Width:
5-3/25 in