MARS

3/4 hp 1075 RPM 115V Blower Motor

Part #MAR10589  |  Manufacturer Part #10589

Horsepower:

3/4 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MARS® direct drive
  • Reversible rotation
  • All angle sleeve bearings
  • Rheem® mounting holes
  • Features 30" leads
  • Includes 2-1/4" resilient rings
  • Thermal overload protection

Documents

Specifications

AMP: 11.2

Blower Type: 3 Speed

Cord Length: 2.5 ft

Diameter: 5-1/2 in

Fan Speeds: 3

Frame Size: 48

Horsepower: 3/4 hp

MFD Rating: 15/370 mfd

Motor Enclosure: Open Air Over (OAO)

Origin: Global

Phase: Single Phase

Product Type: Blower Motor

RPM: 1075

Type: MAR10589

UL Listed: Yes

Volts: 115V

Width: 6-9/10 in