MARS

3/8 in. Sight Glasses

Part #MAR65639  |  Manufacturer Part #65639

Fitting Sizes:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Measures 4.69" L x 4.69" W x 1.11" H
  • Maximum pressure: 500 psi
  • Determines when moisture content is dangerously wet in a refrigerant system and when the liquid line drier is no longer effective
  • Minimum burst pressure is 2500 PSIG
  • Constructed of forged brass bodies with brass fittings
  • Solder x solder 3/8"

Documents

Specifications

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Length: 4-69/100 in

Material: Brass

Type: MAR65639

Width: 2-3/10 in