MARS

40/3 mfd 370/440V Run Capacitor

Part #MAR14078  |  Manufacturer Part #14078

MFD Rating:

40/3 mfd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements
  • Assembled in the USA
  • Five-year warranty
  • UL listed
  • CSA certified

Documents

Specifications

Capacitor Type: Run

Diameter: 2-1/2 in

Height: 4-19/50 in

MFD Rating: 40/3 mfd

Material: Aluminum

Origin: Domestic

Shape: Round

Temperature Range: -40 to 70 Deg C

Type: MAR14078

UL Listed: Yes

Volts: 370/440V

Width: 2-1/2 in