40VA 120/208/240V ft.mnt Trans
This product has been replaced by
Manufacturer Part #50354
40VA 120/208/240V ft.mnt Trans
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inherently limited design which provides protection from short circuiting
- 40 VA rating
- Power: 120/208/240V
- Equivalent to Jard # 4031F
- 24V secondary voltage
Documents
Specifications
- Height:
- 3-1/20 in
- UL Listed:
- Yes
- VA Rating:
- 40.0 VA
- Volts:
- 120/208/240V
- Width:
- 2-13/25 in