45/5 MFD Motor Run Capacitor

Part #MAR14288  |  Item #4493119  |  Manufacturer Part #14288

MFD Rating:

5/45 mfd

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MARS USA Run Capacitors
  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements
  • Five-year warranty
  • UL listed
  • CSA certified

Documents

Specifications

CSA Certified: Yes

Capacitor Type: Run

Diameter: 2-1/2 in

Height: 4-19/50 in

MFD Rating: 5/45 mfd

Material: Aluminum

Origin: Domestic

Shape: Dual Round

Temperature Range: -40 to 70 Deg C

UL Listed: Yes

Volts: 370/440V