MARS
50 ft. Polypropylene 1/2 in. Truck Rope
Part #MAR79057 | Item #1672513 | Manufacturer Part #79057
$
26.87
EACH
Length:
50 ftProduct Details
- Applications range from hoisting, truck bed material tie down, job site tie off, and a wide variety of other uses
Documents
Specifications
Color Finish: [Black, Orange]
Diameter: 1/2 in
Length: 50 ft
Material: Plastic
Material Type: Polypropylene
Tool Type: Rope