50 ft. Polypropylene 3/8 in. Truck Rope

Part #MAR79055  |  Item #1259593  |  Manufacturer Part #79055

$ 14.48 EACH

Length:

50 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Applications range from hoisting, truck bed material tie down, job site tie off, and a wide variety of other uses

Documents

Specifications

Color Finish: [Black, Orange]

Diameter: 3/8 in

Length: 50 ft

Material: Plastic

Material Type: Polypropylene

Tool Type: Rope

Type: MAR79055