70/5 mfd 440/370V Dual Round Run Capacitor
USA 70/5 mfd 440/370V Dual Round Run Capacitor
Frequently Purchased Together
Product Details
- Non-PCB capacitors
- Physical interrupter makes our capacitors safe
- MARS USA Run Capacitors
- UL listed
- CSA certified
- Five-year warranty
- Perfect for general replacements
Documents
Specifications
- CSA Certified:
- Yes
- Capacitor Type:
- Run
- Collection:
- USA
- Diameter:
- 2-1/2 in
- Height:
- 4-3/4 in
- MFD Rating -:
- 70/5 mfd
- Material:
- Aluminum
- Origin:
- Domestic
- Shape:
- Dual Round
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- Yes
- Volts:
- 440/370V