60A 600V Disconnect
Series 833 60A 600V Disconnect
Frequently Purchased Together
Product Details
- 60 Amp, Fused
- H16.26 x W9.16xD5.05
- Side Open A/C Disconnect
- Outdoor
- NEMA 3R
- I-T-E Heavy Duty
Documents
Specifications
- AMP:
- 60
- Collection:
- Series 833
- Depth:
- 5-1/20 in
- Height:
- 14-39/100 in
- Length:
- 5-1/20 in
- NEMA:
- NEMA 3R
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Disconnect
- UL Listed:
- Yes
- Volts:
- 600V
- Width:
- 6-16/25 in