MARS

83 in. Cogged Raw Edge V-Belt

Part #MAR94641  |  Manufacturer Part #94641

Length:

83 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MARS® cogged V- belts are designed to keep costs and maintenance costs at a minimum

Documents

Specifications

Height: 83 in

Length: 83 in

Material: Raw Edge Cogged

Thickness: 0.41 in

Type: MAR94641

Width: 33/50 in