1/3 - 1/2 hp 1075 RPM 115/230V Single Phase ECM Blower Motor
Azure® Digi-Motor® 1/3 - 1/2 hp 1075 RPM 115/230V Single Phase ECM Blower Motor
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Dual voltage
- Ball bearing
- Bluetooth inside
- Eliminates wasted time chasing OEM replacements
- No external programming tool required
- OEM harnesses plug directly into azure
- Replaces OEM constant torque & variable speed style motors
- Reversible
- The app allows optimization of airflow even if ductwork is not optimal
- Quick to install
Documents
Specifications
- AMP:
- 3.8, 6.4
- Blower Type:
- ECM
- CE Approved:
- Yes
- Collection:
- Azure® Digi-Motor®
- Diameter:
- 5-1/2 in
- Fan Speeds:
- 5
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Length:
- 14-3/5 in
- Motor Enclosure:
- Open Air Over (OAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 4-47/50 in
- Shaft Size:
- 1/2 in
- Temperature Range:
- -4 to 131 Deg F (-20 to 55 Deg C)
- UL Listed:
- Yes
- Volts:
- 115/120/230/240V
- Weight:
- 11.3 lb