Azure® Digi-Motor® 1 hp 1075 RPM 120/240V Blower Motor

Part #MAR10861  |  Item #4781950  |  Manufacturer Part #10861

Horsepower:

1/2 - 1 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Azure® ECM D/D motor-PSC and X-13 replacement motor
  • Variable speed with auto sizing learn mode
  • Ball bearings
  • High efficiency 85%
  • Direct drive
  • Outboard replaceable surge protector

Specifications

AMP: 7

Blower Type: 4 Speed

Collection: Azure® Digi-Motor®

Diameter: 5-1/2 in

Fan Speeds: 5

Frame Size: 48

Horsepower: 1/2 - 1 hp

Motor Enclosure: Open Air Over (OAO)

Origin: Domestic

Phase: Single Phase

Product Type: ECM Blower Motor

RPM: 1075

Type: MAR10861

UL Listed: Yes

Volts: 115/230V

Width: 6-4/5 in