1/3 - 1/2 hp 1075 RPM 115/230V Single Phase ECM Constant Torque Blower Motor
Azure® Digi-Motor® 1/3 - 1/2 hp 1075 RPM 115/230V Single Phase ECM Constant Torque Blower Motor
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Ball Bearing
- Reversible
- Dual Voltage
- Quick to Install
- Constant Torque Design helps maintain CFM
- Factory Programmed HP
- Provides Optimal CFM
- Replaces standard PSC Motors
Specifications
- Blower Type:
- ECM Constant Torque
- CE Approved:
- Yes
- CSA Certified:
- Yes
- Collection:
- Azure® Digi-Motor®
- Cord Length:
- 12 in
- Diameter:
- 5-1/2 in
- Fan Speeds:
- 5
- Frame Size:
- 48
- Horsepower:
- 1/3 - 1/2 hp
- Length:
- 10-67/100 in
- Maximum Temperature:
- 131
- Motor Enclosure:
- Open Air Over (OAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 115/230V
- Weight:
- 11-2/5 lb