108 - 130 mfd 330V Round Start Capacitor

You last purchased this on
 
MARS

Blue Box™ 108 - 130 mfd 330V Round Start Capacitor

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

Blue Box™ 108 - 130 mfd 330V Round Start Capacitor

  • Fast #
  • Part #MAR11063
  • Item #177171
  • Manufacturer Part #11063
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Smallest dimensions for general replacements
  • Hermetically sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
  • The largest assortment of replacements in the industry
  • CSA certified
  • UL Listed
  • New and improved terminal construction capable of with standing increased heat
  • Requires Certification

Documents


Specifications

Capacitor Type:
Start
Collection:
Blue Box™
Diameter:
2-3/50 in
Length:
4-19/50 in
MFD Rating -:
108 - 130 mfd
Material:
Phenolic
Origin:
Domestic
Shape:
Round
Temperature Range:
-40 to 65 Deg C
UL Listed:
Yes
Volts:
330V
Width:
2-1/5 in