MARS

Blue Box™ 30 mfd 370/440V Run Capacitor

Part #MAR12041  |  Manufacturer Part #12041

MFD Rating

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL Listed
  • CSA certified

Documents

Specifications

Capacitor Type: Run

Collection: Blue Box™

Diameter: 2-403/500 in

Height: 3-3/4 in

MFD Rating: 30 mfd

Material: Aluminum

Origin: Global

Shape: Oval

Temperature Range: -40 to 70 Deg C

Type: MAR12041

UL Listed: Yes

Volts: 370/440V

Width: 2-91/100 in