5 mfd 440/370V Round Run Capacitor
Blue Box™ 5 mfd 440/370V Round Run Capacitor
Package Quantity Info:
EA: 1 IP: 1 CA: 68 PT: 5100-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-PCB capacitors
- Physical interrupter makes our capacitors safe
- MARS® offers the widest selection of ratings in the industry
- CSA certified
- UL Listed
- Perfect for general replacements - smallest dimensions available
Documents
Specifications
- CSA Certified:
- Yes
- Capacitor Type:
- Run
- Collection:
- Blue Box™
- Diameter:
- 1-3/4 in
- Height:
- 2 in
- MFD Rating -:
- 5 mfd
- Material:
- Aluminum
- Shape:
- Round
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- Yes
- Volts:
- 440/370V
- Width:
- 1-9/10 in