MARS

Blue Box™ 70/5 mfd 370/440V Capacitor

Part #MAR12255  |  Manufacturer Part #12255

MFD Rating

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL Listed
  • CSA certified

Documents

Specifications

Collection: Blue Box™

Diameter: 2-1/2 in

Height: 4-3/4 in

MFD Rating: 70/5 mfd

Material: Aluminum

Shape: Oval

Temperature Range: -40 to 70 Deg C

UL Listed: Yes

Volts: 370/440V

Width: 2-1/2 in