0 items

Mars Company Bronze Oval Wye Strainer

MF225298WH

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Beneficial to the hydraulics of a water line by canceling the turbulence and providing smooth and laminar flow
  • Designed to protect water meters from the effects of foreign matter and debris
  • Reduces the need for installation of 8 to 10 pipe diameters of straight pipe ahead of the in-line meter
  • Z-Plate Strainers can be easily serviced without removal from the main line

SPECIFICATIONS

AWWA Specifications
AWWA C701/C702
Case Material
Bronze
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Lead Law Compliant
Yes
Length
7 in
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
300
NSF Certified
No
NSF Specifications
NSF 61/372
Strainer Type
Wye
Weight
15

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday