Mars Company

Plastic Warning Tag 1-Side Curb Stop Lock (Pack of 50)

Part #MF2273022WHPK  |  Manufacturer Part #F2273022WH

Material:

Plastic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to fit all types of curb stops in the industry nationwide
  • Strap is capable of withstanding up to 100 LBS. of pulling force
  • Optional ID tag can be custom imprinted to include any legal warning message or utility name
  • ID tags available in either single or double sided
  • The lock is completely reusable and the locking strap is replaceable for pennies

Specifications

Application: Curb Stop

IAPMO Listed: No

Lettering: TAMPERING WITH METER SEALS AND EQUIPMENT IS PUNISHABLE BY FINE ACCORDING TO MUNICIPAL CODE

Material: Plastic

Material Type: [PTFE, Nylon]

Maximum Temperature: 240

Package Quantity: Pack of 50

Product Type: Warning Tag

Weight: 0.2