Valve Key in White

Part #M333410WH  |  Item #1388979

Call for Pricing EACH

Color/Finish:
White

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Color Finish: White

Color Finish Category: Whites

Handle Type: T-handle

Material: Metal

Product Type: Valve Key

Tool Type: Key Wrench