Mars Company Z-Plate Flanged In-line Epoxy Fabricated Steel Strainer

MF22529WH

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Beneficial to the hydraulics of a water line by canceling the turbulence and providing smooth and laminar flow
  • Designed to enable flushing of the strainer by using a valve key to open a ball valve for a brief instant which uses normal line pressure to flush
  • Designed to protect water meters from the effects of foreign matter and debris
  • Reduces the need for installation of 8 to 10 pipe diameters of straight pipe ahead of the in-line meter
  • The Z-Plate Strainers can be easily serviced without removal from the main line

SPECIFICATIONS

ANSI Specifications
ANSI B16.1 Class 125
AWWA Specifications
AWWA C-701, AWWA C-702
Case Material
Steel
Coating
Epoxy
Collection
Z-Plate
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Flow Rate
350 gpm
Height
7-3/4 in
Installation Type
In-line
Lead Law Compliant
Yes
Length
6 in
Material
Fabricated Steel
Maximum Pressure
150 psi
Maximum Temperature
120
NSF Certified
Yes
NSF Specifications
NSF 61
Strainer Type
Z-Plate
Valve Size
3 in
Weight
30

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday