15 mfd 440/370V Oval Run Capacitor

You last purchased this on
 
JARD

15 mfd 440/370V Oval Run Capacitor

This product requires certification to purchase.
Brand image
You last purchased this on
 
JARD

15 mfd 440/370V Oval Run Capacitor

  • Fast #
  • Part #MAR12934
  • Item #2443231
  • Manufacturer Part #12934
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Widest selection of ratings in the industry
  • Non-PCB capacitors
  • JARD® offers economy/quality capacitor
  • UL Listed
  • CSA certified
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Diameter:
2-7/125 in
MFD Rating -:
15 mfd
Material:
Aluminum
Origin:
Global
Shape:
Oval
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
Volts:
440/370V
Width:
2-1/5 in