MARS

Jard® 15 mfd 370V Run Capacitor

Part #MAR12910  |  Manufacturer Part #12910

MFD Rating:

15 mfd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • JARD® offers economy/quality capacitor
  • Widest selection of ratings in the industry
  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL Listed
  • CSA certified

Documents

Specifications

Capacitor Type: Run

Collection: Jard®

Diameter: 2-7/125 in

MFD Rating: 15 mfd

Material: Aluminum

Origin: Global

Shape: Oval

Temperature Range: -40 to 70 Deg C

Type: MAR12910

UL Listed: Yes

Volts: 370V

Width: 1-3/5 in