50 mfd 370V Round Run Capacitor

You last purchased this on
 
JARD

50 mfd 370V Round Run Capacitor

This product requires certification to purchase.
Brand image
You last purchased this on
 
JARD

50 mfd 370V Round Run Capacitor

  • Fast #
  • Part #MAR12725
  • Item #2444029
  • Manufacturer Part #12725
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Widest selection of ratings in the industry
  • Non-PCB capacitors
  • JARD® offers economy/quality capacitor
  • UL Listed
  • CSA certified
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Diameter:
1-3/4 in
Height:
3-3/4 in
MFD Rating -:
50 mfd
Material:
Aluminum
Origin:
Global
Shape:
Round
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
Volts:
370V