240V Single Phase Compressor
Mars® 240V Single Phase Compressor
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Mars®
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Phase:
- Single Phase
- Product Type:
- Guard
- UL Listed:
- UL 1449
- Volts:
- 240V